Battery set, 18500 Li-ion 2 units in box

Article no.: 41914
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 41914
EAN / GTIN 4010995419141
Manufacturer number 41914
L-Number L60210 4

Description

Description:

  • Application: Rechargeable batteries for the speedE® screwdriver.
  • The set includes two rechargeable batteries for the speedE® screwdriver.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: Yes
  • Battery type (IEC designation): 2x 18500 Li-Ion 3.7V
  • Battery voltage (V): 3.7
  • Battery capacity (mAh): 1500
  • Battery capacity (Ah): 1.5
  • Battery weight (g): 39.6
  • Battery Weight Lithium (g): <0,9 g
  • Total weight battery in product (g): 39.6
  • Watt/hour (w/h): 5.55
  • Battery included in package?: Yes
  • ″Battery″ or ″cell″: Battery
  • Number of cells: 2

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart