44 EWR Dig. Inside Micrometers Set 12-20 mm w. DK.

Article no.: 4191161DKS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Depth micrometer

Identification numbers & Classifications

Article number 4191161DKS
EAN / GTIN 4059192011017
Manufacturer number 4191161DKS

Description

Version:

  • Threaded connection for changing the measuring head
  • Self-centering measuring head consists of 3 anvils (offset 3 x 120°)
  • Anvils from 12 mm are carbide tipped
  • From 12 mm the anvils can be used to measure the bottom of a bore
  • From 40 mm all measuring heads are made from aluminium to reduce weight

Description:

Digital self-centering inside micrometer sets Micromar 44 EWR; Through holes Blind holes Centering shoulders ; IP protection category: IP 52; Data interface: Digimatic, Opto RS-232C, USB; DIN 863-4; Measuring range 12 - 20 mm; Resolution mm/inch 0.001 / .00005″; Package contains: basic units 44 EWg, measuring heads 44 Ak, setting rings, battery, instruction manual, case

Feature:

  • Data interface: USB A
  • Measuring range: 12 - 20 mm
  • Digit increment mm/inch: 0.001 / .00005″
  • Application: ; Through holes ; Blind holes ; Centering edges ; ;
  • Measuring range: .4725 - .775″
  • Digit height: 8.5 mm
  • Error limit_µm: 4 µm

Standard:

DIN 863-4

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart