44 EWR Dig. Inside Micrometer 85-100 mm w.c.

Article no.: 4191033KAL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product 2-point internal micrometer

Identification numbers & Classifications

Article number 4191033KAL
EAN / GTIN 4059192010843
Manufacturer number 4191033KAL

Description

Description:

Digital inside micrometer Micromar 44 EWR
For measuring:
  • Through holes
  • Blind holes
  • Centering shoulders

IP protection category: IP 52
Data interface: Digimatic, Opto RS-232C, USB
DIN 863-4
Measuring range 85 - 100 mm mm
Resolution mm/inch 0,001 / .00005″
Package contains: basic units 44 EWg, measuring head 44 Ak, instruction manual, battery, case

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart