44 AS INSIDE MICROMETER SET RANGE 12-20 mm w. DKS

Article no.: 4190351DKS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product 3-point internal micrometer

Identification numbers & Classifications

Article number 4190351DKS
EAN / GTIN 4059192010805
Manufacturer number 4190351DKS

Description

Version:

  • Operating and display units with satin chrome finish
  • Stainless spindle is hardened throughout and ground
  • Rapid drive with integrated ratchet
  • Self-centering measuring head consists of 3 anvils (offset 3 x 120°)
  • Anvils from 12 mm are carbide tipped
  • From 12 mm the anvils can be used to measure the bottom of a bore
  • From 40 mm all measuring heads are made from aluminium to reduce weight

Description:

Self-centering inside micrometer set Micromar 44 AS; For measuring: Through holesBlind holesCentering shoulders; DIN 863-4; Measuring range: 12 - 20 mm; Readings_mm: 0.001 mm; Package contains: instruction manual, setting rings, allen key, key for replacing measuring heads (from 30 mm), case

Feature:

  • Calibration type: with Dakks calibration
  • Product group name: Micromar
  • Application: Measurement of:; through holes blind holes centering edges
  • Product group name: Micrometers
  • Product name: Set of micrometers
  • Remarks Error limit: with full contact of the measuring probes
  • Product type: 44 AS
  • Measuring range: 12 - 20 mm
  • Scale divisions mm: 0,001
  • Error limit_µm: 4 µm

Standard:

DIN 863-4

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart