44 AK Measuring head 40-50 mm

Article no.: 4190339
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product 2-point internal micrometer

Identification numbers & Classifications

Article number 4190339
EAN / GTIN 4059192010768
Manufacturer number 4190339
L-Number L40080 1010

Description

Version:

  • Self-centering measuring head consists of 3 anvils (offset 3 x 120°)
  • Anvils from 12 mm are carbide tipped
  • From 12 mm the anvils can be used to measure the bottom of a bore
  • From 40 mm all measuring heads are made from aluminium to reduce weight

Description:

  • Measuring head Micromar 44 Ak 40 - 50mm

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Micromar
  • Product group name: Micrometers
  • Product name: Measuring head
  • Product type: 44 Ac
  • Measuring range: 40 - 50 mm
  • Measuring range: 1.6 - 2″
  • Dimension d in mm: 76 mm
  • Dimension b in mm: 15 mm
  • Dimension c in mm: 5 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart