44 A Inside Micrometer 60-70 mm res.0,005 mm w.DC

Article no.: 4190321DKS
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4190321DKS
EAN / GTIN 4059192010676
Manufacturer number 4190321DKS

Description

Description:

Inside micrometer Micromar 44 A
For measuring:
  • Through holes
  • Blind holes
  • Centering shoulders

DIN 863-4
Measuring range: 60 - 70 mm mm
Readings_mm: 0,005
Package contains: instruction manual, allen key, key for replacing measuring heads (from 30 mm), case

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart