44 EWG DIGITAL BASIC UNIT FOR RANGE 100-200 MM

Article no.: 4190108
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product Internal micrometer

Identification numbers & Classifications

Article number 4190108
EAN / GTIN 4059192010560
Manufacturer number 4190108
L-Number L40080 793

Description

Version:

  • Threaded connection for changing the measuring head

Description:

  • Basic unit Micromar 44 EWg 100 - 200mm

Feature:

  • Data interface: USB A
  • Measuring range: 4.0 - 7.9″
  • Measuring range: 100 - 200 mm
  • Digit increment mm/inch: 0.001 / .00005″

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart