Adapter for Micrometer 6-20 mm 44 EXg / 44 EWg

Article no.: 4190098
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measurement technology digital
    Type of product Internal micrometer

    Identification numbers & Classifications

    Article number 4190098
    EAN / GTIN 4059192062132
    Manufacturer number 4190098
    L-Number L40080 3063

    Description

    Version:

    • Adapter for reducing the mounting thread M12x1 to M5x0.5
    • For use with the measuring heads 44 Ak 6 - 20 mm

    Description:

    • Adapter for 44 EXg for gauge heads 12.5-20mm Micromar 44 Ewga 6 - 20mm

    Feature:

    • Calibration type: Uncalibrated
    • Product group name: Micromar
    • Product group name: Micrometers
    • Product name: Adapter for 44 EWg and 44 Ak 6-20 mm
    • Measuring range: 6 - 20 mm
    • Product type: 44 EWga
    • Application: ; Use with measuring gun 844 Ag 20-100 mm ; For mounting the measuring heads 44 Ak, application range 6-20 mm ;

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart