44 AK Measuring head 150-175MM

Article no.: 4190046
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measurement technology analog
    Type of product 2-point internal micrometer

    Identification numbers & Classifications

    Article number 4190046
    EAN / GTIN 4059192010485
    Manufacturer number 4190046
    L-Number L40080 473

    Description

    Version:

    • Self-centering measuring head consists of 3 anvils (offset 3 x 120°)
    • Anvils from 12 mm are carbide tipped
    • From 12 mm the anvils can be used to measure the bottom of a bore
    • From 40 mm all measuring heads are made from aluminium to reduce weight

    Description:

    • Measuring head Micromar 44 Ak 150 - 175mm

    Feature:

    • Calibration type: Uncalibrated
    • Product group name: Micromar
    • Product group name: Micrometers
    • Product name: Measuring head
    • Measuring range: 5.9 - 6.9″
    • Product type: 44 Ac
    • Measuring range: 150 - 175 mm
    • Dimension d in mm: 132 mm
    • Dimension b in mm: 27 mm
    • Dimension c in mm: 7 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart