{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | ISO 13385 | |
Series | HCT | |
Measuring range | 0 mm - 300 mm | |
Reversible reading | 0.01 mm | |
Reversible reading | 0.0005 in | |
Reversible reading | mm / inch | |
Measurement deviation E MPE | ± 0.04 mm | |
Interface | Bluetooth interface | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Bridge length | 100 mm | |
Cross-section measuring beam | 16×4 mm | |
Wireless application | HID (Human Interface Device); HCT Mobile App; HCT Windows app | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Battery type | Button cell | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | Depth gauge |
Article number | 418743 300 | |
EAN / GTIN | 4062406629489 | |
Manufacturer number | 418743 300 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() HCT digital depth gauge with Bluetooth 300 mm |
on request
In stock
683 pieces in stock
£194.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
31 pieces in stock
£431.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
£476.64
plus VAT at the current rate
Prices plus delivery costs
|
|
Power supply | Battery-powered | Battery-powered | Battery-powered | Battery-powered |
Standard | ISO 13385 | ISO 13385 | ISO 13385 | ISO 13385 |
Cross-section measuring beam | 16×4 mm | 16×4 mm | 16×3.5 mm | 16×3.5 mm |
Packaging | sturdy box | sturdy box | sturdy box | sturdy box |
Material | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX |
Measurement technology | digital | digital | digital | digital |
Type of product | Depth gauge | Depth gauge | Depth gauge | Depth gauge |