Digital depth gauge IP 67 with data output, Measuring range: 150mm

Article no.: 418713 150
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.70 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £17.96 /pcs.
  • £9.99 /pcs.
on request
In stock
43 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: ISO 13385
  • Interface: USB interface; Digimatic interface
  • IP Index of Protection: IP 67
  • Measured value saving: Once-off setting of the zero position
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm
Scale divisions 0.01 mm
Measurement deviation E MPE ± 0.02 mm
Interface USB interface; Digimatic interface
IP Index of Protection IP 67
Measured value saving Once-off setting of the zero position
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Bridge length 100 mm
Cross-section measuring beam 16×3.5 mm
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 357
Type of product Depth gauge

Identification numbers & Classifications

Article number 418713 150
EAN / GTIN 4946368727141
Manufacturer number 571-251-20

Description

Version:

Measured result is displayed in easy-to-read digits. The measuring faces are precision lapped.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

1 battery No. 081560 size 357.

Optional extras:

Additional extension base No. 418744.
Data cable No. 497085.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart