Digital depth gauge IP 67 with data output 300 mm

Article no.: 418704 300
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.41 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £19.06 /pcs.
  • £22.47 /pcs.
on request
In stock
59 pieces in stock
  • Standard: ISO 13385
  • Reversible reading: mm / inch
  • Interface: Digimatic interface; USB interface; USB interface
  • IP Index of Protection: IP 67
  • Measured value saving: MAHR reference-lock system

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 300 mm
Reversible reading 0.01 mm
Reversible reading 0.0005 in
Reversible reading mm / inch
Measurement deviation E MPE ±0.04 mm
Interface Digimatic interface; USB interface; USB interface
IP Index of Protection IP 67
Digit height LCD display 8.5 mm
Measured value saving MAHR reference-lock system
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Bridge length 150 mm
Cross-section measuring beam 12×3.5 mm
Packaging Wallet
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Depth gauge

Identification numbers & Classifications

Article number 418704 300
EAN / GTIN 4059192064709

Description

Version:

Modern energy-efficient measurement system. Guide tracks lapped. With preset (dimension selection in advance), e.g. for distance measurements with measuring tip No. 418630. Measuring beam has a slender hardened measuring pin at the front, ⌀ 1.5mm, 5mm long.
Easy-to-read, high-contrast LCD display with 8.5 mm high digits.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

1 battery No. 081560 size CR2032.

Optional extras:

Extension base 300 mm long No. 418610, measuring tip for caliper jaws No. 418630
Data cable No. 498940.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart