{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | ISO 13385 | |
Measuring range | 0 mm - 200 mm | |
Graduation | 1/20 mm | |
Vernier length | 39 mm | |
Measurement deviation E MPE | ± 0.05 mm | |
Hook size a | 20 mm | |
Hook size b | 5 mm | |
Measurement technology | analogue | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Bridge length | 100 mm | |
Cross-section measuring beam | 8×3 mm | |
Packaging | Wallet | |
Type of product | Depth gauge |
Article number |
418500 200
Copy |
|
EAN / GTIN |
4045197203694
Copy |
|
Manufacturer number |
418500 200
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |