XLSelector Y bit set, 25 mm Phillips, Pozidriv, TORX®, 31-pcs., 1/4" C6,3

Article no.: 41832
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 41832
EAN / GTIN 4010995418328
Manufacturer number 41832

Description

Description:

  • Increases your efficiency: The specialist with 120x greater lifespan* thanks to optimised bit for Y-shaped screws(*compared to Wiha standard bit)
  • Lowers your costs: Bit quick and easy to find thanks to yellow marking – even in dark environments by using an UV light.
  • Saves time: No long searches thanks to fluorescent bit, infrequent bit replacement thanks to long lifespan.
  • Application: Suitable for fastening wood screws. Also suitable for impact screwdrivers.
  • For Impact screw connections in wood
  • Work bench stand function
  • Patented bit technology for 120x increased service life
  • Easy to find in the dark with UV light
  • With 30 bits and bit holder
  • Until now, there was no clarity when buying bits as to which bits were suitable for which application. Wiha puts an end to the complexity of the combination of used tools, the specific fastening type and the wide selection of different bits. Thanks to Wiha's revolutionary bit concept, the screw shape is the only decisive factor when selecting the right bit. For example, the Y bit is ideal for fastening Y-shaped wood screws. Thanks to its patented extended torsion zone, this bit is also suitable for impact screwdrivers and has a 120x greater lifespan compared to Wiha standard bits. The colored bits are quick and easy to find. Thanks to their color coating, they are also readily spotted in the dark with a UV light. In this way, fewer bits are lost, thus saving you the expense of acquiring new ones. The bits in the most common drives are stored neatly and compactly away in the XLSelector, which additionally serves as a work bench stand.
  • DIN 3126, ISO 1173 style C 6.3

Feature:

  • Tool for electrics: No
  • Self service - packing: Yes
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x Y-Bit 25 mm Phillips 1/4″ PH1
  • 4x Y-Bit 25 mm Phillips 1/4″ PH2
  • 1x Y-Bit 25 mm Phillips 1/4″ PH3
  • 2x Y-Bit 25 mm Pozidriv 1/4″ PZ1
  • 4x Y-Bit 25 mm Pozidriv 1/4″ PZ2
  • 2x Y-Bit 25 mm Pozidriv 1/4″ PZ3
  • 2x Y-Bit 25 mm TORX® 1/4″ T10
  • 3x Y-Bit 25 mm TORX® 1/4″ T15
  • 3x Y-Bit 25 mm TORX® 1/4″ T20
  • 3x Y-Bit 25 mm TORX® 1/4″ T25
  • 3x Y-Bit 25 mm TORX® 1/4″ T30
  • 2x Y-Bit 25 mm TORX® 1/4″ T40
  • 1x Bit holder magnetic 58 mm 1/4″ (01895)
  • 1x XLSelector

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart