45 TM DISC ANVIL FOR MEASURING

Article no.: 4180011
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Depth micrometer

Identification numbers & Classifications

Article number 4180011
EAN / GTIN 4059192010218
Manufacturer number 4180011
L-Number L40080 77

Description

Description:

  • 45 Tm disc measuring insert (9 x 1 mm)

Feature:

  • Calibration type: Uncalibrated
  • Product name: Disk measuring insert
  • Product group name: Micromar
  • Product group name: Micrometers
  • Application: For groove distances and groove widths
  • Product type: 45 Tm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart