45 T Depth Micrometer 0-100 mm w. DK

Article no.: 4180000DKS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Depth micrometer

Identification numbers & Classifications

Article number 4180000DKS
EAN / GTIN 4059192010171
Manufacturer number 4180000DKS

Description

Description:

Depth micrometer Micromar 45 T
  • Depth measurement
  • Measuring the space between grooves and groove widths in conjunction with a disc anvil 45 Tm

Factory standard
Measuring range: 0 - 100 mm mm
Readings_mm: 0,01
Package contains: extensions 25 mm and 50 mm, case

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart