45 T DEPTH MICROMETER 0-100 MM

Article no.: 4180000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measurement technology analog
    Type of product Depth micrometer

    Identification numbers & Classifications

    Article number 4180000
    EAN / GTIN 4059192010171
    Manufacturer number 4180000
    L-Number L40080 76

    Description

    Version:

    • Operating and display units with satin chrome finish
    • Stainless spindle is hardened throughout and ground
    • Rapid drive with integrated ratchet

    Description:

    Depth gauge Micromar 45 T
    • Measuring depths, Measuring groove distances and groove widths with disc measuring insert 45 Tm
    • Factory standard measuring range: 0 - 100 mm
    • Scale graduation_mm: 0.01 mm
    Scope of delivery: Extensions 25 mm and 50 mm, case

    Feature:

    • Calibration type: Uncalibrated
    • Product name: Depth micrometer
    • Product group name: Micromar
    • Product group name: Micrometers
    • Application: Measuring depths Measuring groove distances and groove widths with 45 Tm disk measuring insert
    • Remarks Error limit: Length tolerance of the extensions +/-1.5 µm
    • Product type: 45 T
    • Scale divisions mm: 0,01
    • Measuring range: 0 - 100 mm
    • Dimension a in mm: 100 mm
    • Dimension b in mm: 16 mm
    • Dimension c in mm: 13 mm
    • Error limit_µm: 5 µm
    • Spindle diameter_mm: 4 mm
    • Spindle pitch_mm: 0.5 mm

    Standard:

    Factory standard

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart