Ball anvil 1,1 mm TC ball

Article no.: 4179159
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Measuring insert

    Identification numbers & Classifications

    Article number 4179159
    EAN / GTIN 4059192009588
    Manufacturer number 4179159
    L-Number L40100 1112

    Description

    Version:

    • For gear measurement and for special tasks
    • Carbide measuring balls
    • Cylindrical mounting shank with circlip for mounting in the mounting bore of the micrometer or indicating snap gage

    Description:

    • Ball measuring insert, measuring contact ball diameter mm 1.1 mm , L = 15.5mm, ø = 3.5 mm

    Feature:

    • Calibration type: Uncalibrated
    • Product group name: Marameter
    • Product name: Ball measuring insert
    • Material Measuring surface: Carbide
    • Thread pitch in mm (proxy): false
    • Thread pitch in TPI (proxy): false
    • Product group name: Indicating measuring devices
    • Mounting hole: 3,5
    • Length (mm): 15.5 mm
    • Dimension H: 5.6 mm
    • Dimension h in mm: 5.6 mm
    • Manufacturing tolerance +/-: 2 µm
    • Dimension d in mm: 1.1 mm
    • Measuring contact ball diameter mm: 1.1 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart