Ball anvil 0,862 mm TC ball

Article no.: 4179156
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Measuring insert

Identification numbers & Classifications

Article number 4179156
EAN / GTIN 4059192009557
Manufacturer number 4179156
L-Number L40080 3230

Description

Version:

  • For gear measurement and for special tasks
  • Carbide measuring balls
  • Cylindrical mounting shank with circlip for mounting in the mounting bore of the micrometer or indicating snap gage

Description:

  • Ball measuring insert, measuring contact ball diameter mm 0.862 mm , L = 15.5mm, ø = 3.5 mm

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Marameter
  • Product name: Ball measuring insert
  • Material Measuring surface: Carbide
  • Thread pitch in mm (proxy): false
  • Thread pitch in TPI (proxy): false
  • Product group name: Indicating measuring devices
  • Mounting hole: 3,5
  • Length (mm): 15.5 mm
  • Dimension H: 5.4 mm
  • Dimension h in mm: 5.4 mm
  • Manufacturing tolerance +/-: 2 µm
  • Dimension d in mm: 0.862 mm
  • Measuring contact ball diameter mm: 0.862 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart