Universal chamfer caliper

Article no.: 417904
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.70 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
In stock
300 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Scale divisions 0.1 mm
Error limit 0.1 mm
Measurement technology analogue
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Type of product Chamfer calipers

Identification numbers & Classifications

Article number 417904
EAN / GTIN 4045197422729
Manufacturer number 417904

Description

Version:

With interchangeable inspection straight edges for 30°, 45°, and 60° chamfers.

Application:

For simple and precise dimensional inspection of chamfers.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart