BLADE, 24-18 TPI 60 DEG

Article no.: 4176117
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Measuring insert

Identification numbers & Classifications

Article number 4176117
EAN / GTIN 4059192009274
Manufacturer number 4176117
L-Number L40080 3219

Description

Description:

  • Thread gauge insert, cutting edge, UST 60°, pitch TPI, L = 15.5mm, ø = 3.5 mm

Feature:

  • Thread type: UST 60°
  • Calibration type: Uncalibrated
  • Measuring insert type: Cutting edge
  • Product group name: Marameter
  • Product name: Thread measuring inserts
  • Thread characteristic: Flank diameter, external thread
  • Thread pitch in mm (proxy): false
  • Thread pitch in TPI (proxy): false
  • Product group name: Indicating measuring devices
  • Mounting hole: 3,5
  • Product type: 852
  • Length (mm): 15.5 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart