Dolly for sheet material

Article no.: 4175
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4175
EAN / GTIN 4017976041759
Manufacturer number 4175
L-Number L90080 1041

Description

Version:

mounted

Description:

Steel sheet construction, powder coated blue RAL 5007, interior surface with felt coating. Wheels with solid rubber tyres, hubs with roller bearings. With support and push bar. Clear width: 150 mm.

Feature:

Total load capacity (kg): 500
Blade width (mm): 150
Blade depth (mm): 500
Total length (mm): 500
Total width (mm): 343
Total height (mm): 905
Tyres: Solid rubber
Wheel size (mm): 260 x 56

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart