Tapered anvil, P=12 mm 844Tg-f Tr

Article no.: 4174981
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Measuring insert

Identification numbers & Classifications

Article number 4174981
EAN / GTIN 4059192008376
Manufacturer number 4174981
L-Number L40100 1065

Description

Version:

  • For pitch diameters
  • Hardened, wear-resistant special steel
  • With cylindrical mounting shank and retainer ring which ensures locking while permitting rotation in bore

Description:

844 Tg

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Universal measuring devices
  • Thread type: Trapezoid 30°
  • Product group name: Multimar
  • Product name: Thread measuring inserts
  • Thread standard: DIN 103
  • Product type: 844 Tg
  • Mounting hole: 3,5
  • Length (mm): 6 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart