BLADE, 55 DEGREE, 18-14 TPI

Article no.: 4173746
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Measuring insert

Identification numbers & Classifications

Article number 4173746
EAN / GTIN 4059192007560
Manufacturer number 4173746
L-Number L40100 950

Description

Description:

  • Thread gauge insert, cutting edge, Whitworth 55 °, pitch 18 - 14 TPI, L = 15.5mm, ø = 3.5mm

Feature:

  • Thread type: Whitworth 55 °
  • Calibration type: Uncalibrated
  • Thread pitch in TPI (proxy): true
  • Measuring insert type: Cutting edge
  • Product group name: Marameter
  • Product name: Thread measuring inserts
  • Thread characteristic: Flank diameter, external thread
  • Thread pitch in mm (proxy): false
  • Product group name: Indicating measuring devices
  • Product type: 40 Z
  • Mounting hole: 3,5
  • Thread pitch in TPI: 18 - 14
  • Length (mm): 15.5 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart