Blade, P=0,3 m mm 852-f M

Article no.: 4173709
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Measuring insert

Identification numbers & Classifications

Article number 4173709
EAN / GTIN 4059192007492
Manufacturer number 4173709
L-Number L40080 3206

Description

Description:

  • Thread gauge insert, cutting edge, metric 60°, pitch 0.3 mm , L = 15.5mm, ø = 3.5 mm

Feature:

  • Calibration type: Uncalibrated
  • Thread pitch in mm (proxy): true
  • Measuring insert type: Cutting edge
  • Thread type: Metric 60°
  • Accessory categories (eShop): Measuring inserts for pitch diameter, metric external thread (60°)
  • Product name: Thread measuring inserts
  • Thread characteristic: Flank diameter, external thread
  • Thread pitch in TPI (proxy): false
  • Product group name: Indicating measuring devices
  • Mounting hole: 3,5
  • Thread pitch in mm: 0,3
  • Product type: 852
  • Length (mm): 15.5 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart