Tapered anvil, P=18-14 TPI 40Z-f 44FZ-f W, with calibration

Article no.: 4173446KAL
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4173446KAL
EAN / GTIN 4059192007096
Manufacturer number 4173446KAL

Description

Description:

  • Thread gauge insert, taper, Whitworth 55 °, pitch 18 - 14 TPI, L = 15.5mm, ø = 3.5mm

Feature:

  • Thread type: Whitworth 55 °
  • Thread pitch in TPI (proxy): true
  • Calibration type: with calibration
  • Product group name: Micromar
  • Product group name: Micrometers
  • Measuring insert type: Cone
  • Product name: Thread measuring inserts
  • Thread characteristic: Flank diameter, external and internal thread
  • Thread pitch in mm (proxy): false
  • Product type: 40 Z
  • Mounting hole: 3,5
  • Thread pitch in TPI: 18 - 14
  • Length (mm): 15.5 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart