Tapered anvil, P=32-24 TPI 40Z-f 44FZ-f W

Article no.: 4173444
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Measuring insert

Identification numbers & Classifications

Article number 4173444
EAN / GTIN 4059192007072
Manufacturer number 4173444
L-Number L40080 922

Description

Description:

  • Thread gauge insert, taper, Whitworth 55 °, pitch 32 - 24 TPI, L = 15.5mm, ø = 3.5mm

Feature:

  • Thread type: Whitworth 55 °
  • Calibration type: Uncalibrated
  • Thread pitch in TPI (proxy): true
  • Product group name: Micromar
  • Product group name: Micrometers
  • Measuring insert type: Cone
  • Product name: Thread measuring inserts
  • Thread characteristic: Flank diameter, external and internal thread
  • Thread pitch in mm (proxy): false
  • Product type: 40 Z
  • Thread pitch in TPI: 32 - 24
  • Mounting hole: 3,5
  • Length (mm): 15.5 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart