TAPERED ANVIL, .5-.7 mm PITCH

Article no.: 4173400
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Measuring insert

Identification numbers & Classifications

Article number 4173400
EAN / GTIN 4059192006938
Manufacturer number 4173400
L-Number L40100 530

Description

Description:

  • Thread gauge insert, taper, metric 60°, pitch 0.5 -0.7 mm , L = 15.5mm, ø = 3.5 mm

Feature:

  • Calibration type: Uncalibrated
  • Thread pitch in mm (proxy): true
  • Product group name: Micromar
  • Thread type: Metric 60°
  • Product group name: Micrometers
  • Accessory categories (eShop): Measuring inserts for pitch diameter, metric internal thread (60°)
  • Accessory categories (eShop): Measuring inserts for pitch diameter, metric external thread (60°)
  • Measuring insert type: Cone
  • Product name: Thread measuring inserts
  • Thread characteristic: Flank diameter, external and internal thread
  • Thread pitch in TPI (proxy): false
  • Product type: 40 Z
  • Mounting hole: 3,5
  • Thread pitch in mm: 0,5 -0,7
  • Length (mm): 15.5 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart