V-Anvil, P=5,0 mm 40Z-f 852-f 853-f Tr with calibration

Article no.: 4173255KAL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4173255KAL
EAN / GTIN 4059192006822
Manufacturer number 4173255KAL

Description

Description:

  • Thread gauge insert, rear sight, trapezoid 30°, pitch 5 mm , L = 15.5mm, ø = 3.5 mm

Feature:

  • Thread pitch in mm (proxy): true
  • Thread type: Trapezoid 30°
  • Calibration type: with calibration
  • Product group name: Micromar, Marameter
  • Product group name: Micrometers, Indicating measuring instruments
  • Measuring insert type: Rear sight
  • Product name: Thread measuring inserts
  • Thread characteristic: Flank diameter, external thread
  • Thread pitch in TPI (proxy): false
  • Thread standard: DIN 103
  • Product type: 40 Z
  • Mounting hole: 3,5
  • Length (mm): 15.5 mm
  • Thread pitch in mm: 5

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart