V-ANVIL, 14-10 TPI 60 DEG

Article no.: 4173119
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Measuring insert

Identification numbers & Classifications

Article number 4173119
EAN / GTIN 4059192006709
Manufacturer number 4173119
L-Number L40080 2462

Description

Description:

  • Thread gauge insert, rear sight, UST 60°, pitch 14 - 10 TPI, L = 15.5mm, ø = 3.5mm

Feature:

  • Thread type: UST 60°
  • Calibration type: Uncalibrated
  • Thread pitch in TPI (proxy): true
  • Product group name: Micromar, Marameter
  • Product group name: Micrometers, Indicating measuring instruments
  • Measuring insert type: Rear sight
  • Product name: Thread measuring inserts
  • Thread characteristic: Flank diameter, external thread
  • Thread pitch in mm (proxy): false
  • Product type: 40 Z
  • Mounting hole: 3,5
  • Thread pitch in TPI: 14 - 10
  • Length (mm): 15.5 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart