V-ANVIL 3.5-5 mm PITCH

Article no.: 4173004
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Measuring insert

Identification numbers & Classifications

Article number 4173004
EAN / GTIN 4059192006419
Manufacturer number 4173004
L-Number L40100 458

Description

Description:

  • Thread gauge insert, rear sight, metric 60°, pitch 3.5 - 5 mm , L = 15.5mm, ø = 3.5 mm

Feature:

  • Calibration type: Uncalibrated
  • Thread pitch in mm (proxy): true
  • Product group name: Micromar, Marameter
  • Thread type: Metric 60°
  • Product group name: Micrometers, Indicating measuring instruments
  • Accessory categories (eShop): Measuring inserts for pitch diameter, metric external thread (60°)
  • Measuring insert type: Rear sight
  • Product name: Thread measuring inserts
  • Thread characteristic: Flank diameter, external thread
  • Thread pitch in TPI (proxy): false
  • Thread pitch in mm: 3,5 - 5
  • Mounting hole: 3,5
  • Product type: 853
  • Length (mm): 15.5 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart