BALL ANVIL, PAIR, CARBIDE 0.5 TO 7MM - SPECIFY SIZE ON ORDER

Article no.: 4170975
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Measuring insert

Identification numbers & Classifications

Article number 4170975
EAN / GTIN 4059192006365
Manufacturer number 4170975
L-Number L40080 1564

Description

Version:

  • For gear measurement and for special tasks
  • Carbide measuring balls
  • Cylindrical mounting shank with circlip for mounting in the mounting bore of the micrometer or indicating snap gage

Description:

Ball contact, Measuring contact ball diameter mm , L = 15.5mm, ø = 3,5 mm

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Marameter
  • Product name: Ball measuring insert
  • Material Measuring surface: Carbide
  • Thread pitch in mm (proxy): false
  • Thread pitch in TPI (proxy): false
  • Product group name: Indicating measuring devices
  • Mounting hole: 3,5
  • Measuring contact ball diameter Intermediate dimension: 0.5 - 7.0 mm
  • Length (mm): 15.5 mm
  • Manufacturing tolerance +/-: 2 µm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart