Ball anvil pair, steel >12,5-15 mm for 40Z/44FZ/852

Article no.: 4170973
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Measuring insert

Identification numbers & Classifications

Article number 4170973
EAN / GTIN 4059192006341
Manufacturer number 4170973
L-Number L40080 2165

Description

Version:

  • For gear measurement and for special tasks
  • Measuring balls made of hardened steel
  • Cylindrical mounting shank with circlip for mounting in the mounting bore of the micrometer or indicating snap gage

Description:

  • Ball gauge, pair, > 12.5 - 15 mm, L = 15.5mm, ø = 3.5 mm, steel

Feature:

  • Calibration type: Uncalibrated
  • Material Measuring surface: steel
  • Product group name: Marameter
  • Product name: Ball measuring insert
  • Thread pitch in mm (proxy): false
  • Thread pitch in TPI (proxy): false
  • Product group name: Indicating measuring devices
  • Mounting hole: 3,5
  • Measuring contact ball diameter Intermediate dimension: > 12.5 - 15 mm
  • Length (mm): 15.5 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart