Cutting pliers diagonal nose for DIP - CMS components ESD

Article no.: 417.SPE
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flat-nose pliers

Identification numbers & Classifications

Article number 417.SPE
EAN / GTIN 3148511755310
Manufacturer number 417.SPE
L-Number L60130 2615

Description

Description:

  • Protects electronic components against the dangers of electrostatic discharge (ESD)
  • These pliers provide access between two anchorages of DIP components with 0.65 mm spacing. Due to their shape, these pliers may only be used in this configuration

Feature:

  • B [mm]: 10,5
  • C [mm]: 10,5
  • E [mm]: 7
  • L [mm]: 110
  • L1 [mm]: 6,5
  • Cut: i
  • Cu - Ni Ø [mm]: 0,1 - 0,7

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart