EXTENSION, 25MM, AS 44,

Article no.: 4168020
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product 2-point internal micrometer

Identification numbers & Classifications

Article number 4168020
EAN / GTIN 4059192005863
Manufacturer number 4168020
L-Number L40080 941

Description

Version:

  • Operating and display units with satin chrome finish
  • Rigid, lightweight tubular construction
  • Stainless spindle is hardened throughout and ground
  • Locking device
  • Carbide tipped spherical measuring faces
  • Interchangeable extension 44 Cv contains cylindrical gage rods that are spring mounted in protective sleeves for the extension of the measuring range
  • Protection sleeves have a satin chrome finish

Description:

Inside micrometer set Micromar 44 Cms 1
  • For measuring large inside diameters
  • DIN 863-4 measuring range: 100 - 150 mm
  • cale graduation_mm: 0.01 mm
Scope of delivery: Measuring head 44 Cm, from measuring range 100-150 mm with extensions 44 Cv, case

Feature:

  • Application: For measuring internal diameters and distances, as well as use as an adjustable gauge for setting parallel distances, for example
  • Measuring range: 100 - 150 mm
  • Scale divisions mm: 0,01
  • Dimension e in mm: 18 mm
  • Dimension b in mm: 16 mm
  • Dimension a in mm: 5 mm
  • Dimension c in mm: 2 mm
  • Dimension d in mm: 2 mm
  • Spindle pitch_mm: 0.5 mm

Standard:

DIN 863-4

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart