Double ended ring spanner size 5/16 x 3/8″ L.195mm

Article no.: 41612024
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 41612024
EAN / GTIN 4018754023066
Manufacturer number 41612024
L-Number L60010 695

Description

Description:

  • flattened
  • SAE AS 954 (dimensions and test values)
  • Fed. Spec. GGG-W-636E
  • S.B.A.C. Technical SPEC T.S. 48 to 1/2″
  • HPQ® high performance steel, chrome-plated.

Feature:

  • Length [mm): 195 mm
  • Output profile: Double hexagon AS-drive
  • Weight: 54 g
  • Width across flats 1 [inch]: 5/16 ″
  • Width across flats 2 [inch]: 3/8 ″

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart