Cutting pliers high capacity ESD

Article no.: 416.12E
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Snipe nose pliers

Identification numbers & Classifications

Article number 416.12E
EAN / GTIN 3148511755242
Manufacturer number 416.12E
L-Number L60130 3363

Description

Description:

  • Protects electronic components against the dangers of electrostatic discharge (ESD)
  • For series work, generously designed

Feature:

  • B [mm]: 16
  • C [mm]: 16
  • E [mm]: 8
  • L [mm]: 130
  • Cut: H
  • Cu - Ni Ø [mm]: 0.3 - 1.6
  • Fe 30 HRc diam. [mm]: 0.7

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart