43 A Setting Standard flat 1″ for Micrometer

Article no.: 4159940
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product External tube micrometer

Identification numbers & Classifications

Article number 4159940
EAN / GTIN 4059192005566
Manufacturer number 4159940
L-Number L40080 3189

Description

Version:

  • Heat insulated handle

Description:

43 A Setting gage, flat (1 inch)

Feature:

  • Calibration type: Uncalibrated
  • Application: Checking the basic setting of micrometers
  • Product group name: Micromar
  • Product group name: Micrometers
  • Manufacturing tolerance: js 2
  • Product name: Setting gauge
  • Product type: 43 A

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart