43 A Setting Standard flat 25 mm for Micrometer

Article no.: 4159400
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measurement technology analog
    Type of product External tube micrometer

    Identification numbers & Classifications

    Article number 4159400
    EAN / GTIN 4059192004835
    Manufacturer number 4159400
    L-Number L40110 199

    Description

    Version:

    • Heat insulated handle

    Description:

    • 43 A adjustment dimension, flat (25 mm)

    Feature:

    • Calibration type: Uncalibrated
    • Application: Checking the basic setting of micrometers
    • Product group name: Micromar
    • Product group name: Micrometers
    • Manufacturing tolerance: js 2
    • Product name: Setting gauge
    • Product type: 43 A

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart