Dolly for sheet material

Article no.: 4158
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4158
EAN / GTIN 4017976341583
Manufacturer number 4158
L-Number L90080 1201

Description

Version:

mounted

Description:

Steel-welded construction, powder coated blue RAL 5007. Jaw surface with felt coating. Wheels with pneumatic tyres, hubs with roller bearings. Secure clamping by the weight of the load on the clamping construction. Clamping width 30-95 mm (suitable for windows).

Feature:

Total load capacity (kg): 250
Blade width (mm): 95
Blade depth (mm): 300
Total length (mm): 300
Total width (mm): 333
Total height (mm): 307
Tyres: Pneumatic
Wheel size (mm): 260 x 85

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart