40 EWRi-L Dig. Micrometer-Set Set 0-100mm/0-4″ iwi w.DC

Article no.: 4157410DKS
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External tube micrometer

Identification numbers & Classifications

Article number 4157410DKS
EAN / GTIN 4059192066116
Manufacturer number 4157410DKS

Description

Description:

Digital Micrometers Micromar 40 EWRi-L
  • Avoiding workpiece damage: The non-rotating spindle has a touching touch, which prevents scratch marks on sensitive and finely machined surfaces
  • Ideal for measuring thin metal foils without twisting and bending them
  • Thread flank measurement by using thread wires: Both wire holders always remain in the engaged position with the non-rotating spindle

IP protection category: IP 65
Data interface: Integrated Wireless
Factory standard
Measuring range 0 - 100 mm mm
Resolution mm/inch 0,001 / .00005″
Package contains: setting standard (measuring range of 25-50 mm), battery, test certificate, instruction manual, case

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart