Description:
Digital Micrometers Micromar 40 EWR-L
- Avoiding workpiece damage: The non-rotating spindle has a touching touch, which prevents scratch marks on sensitive and finely machined surfaces
- Ideal for measuring thin metal foils without twisting and bending them
- Thread flank measurement by using thread wires: Both wire holders always remain in the engaged position with the non-rotating spindle
IP protection category: IP 65
Data interface: MarConnect (bidirectional), USB, Digimatic
Factory standard
Measuring range 0 - 100 mm mm
Resolution mm/inch 0,001 / .00005″
Package contains: setting standard (measuring range of 25-50 mm), battery, test certificate, instruction manual, case