40 EWRi-V Digital Micrometer 0-25mm/0-1″ iwi w.DC

Article no.: 4157145DKS
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External tube micrometer

Identification numbers & Classifications

Article number 4157145DKS
EAN / GTIN 4059192058920
Manufacturer number 4157145DKS

Description

Description:

Digital micrometer Micromar 40 EWRi-V
For measuring thread flanks and gear diameters using quick-change measuring anvils.

IP protection category: IP 65
Data interface: Integrated Wireless
DIN 863-3
Measuring range 0 - 25 mm mm
Resolution mm/inch 0,001 / .00005″
Package contains: battery, test certificate, instruction manual, case

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart