40 EWRi-K Digital Micrometer 0-20mm iwi w.DC

Article no.: 4157140DKS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External tube micrometer

Identification numbers & Classifications

Article number 4157140DKS
EAN / GTIN 4059192059026
Manufacturer number 4157140DKS

Description

Description:

Digital micrometer Micromar 40 EWRi-K
For measuring crimp heights
IP protection category: IP 65
Data interface: Integrated Wireless
Factory standard
Measuring range 0 - 20 mm mm
Resolution mm/inch 0,001 / .00005″
Package contains: battery, test certificate, instruction manual, case

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart