Ratchet ring spanner size 1/4 x 5/16″ L.109mm

Article no.: 41570810
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 41570810
EAN / GTIN 4018754209361
Manufacturer number 41570810
L-Number L60010 4799
Manufacturer STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • straight
  • With spline drive profile
  • 22 tpi
  • chrome-plated

Feature:

  • a: 9 mm
  • d1: 15 mm
  • d2: 17 mm
  • Length [mm): 109 mm
  • Output profile: Spline-Drive
  • Weight: 59 g
  • Width across flats 1 [inch]: 1/4 ″
  • Width across flats 2 [inch]: 5/16 ″

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart