40 EWR-V (17) Digital Micrometer 75-100 mm , cpl.

Article no.: 4157048
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Measurement technology digital
Type of product External tube micrometer

Identification numbers & Classifications

Article number 4157048
EAN / GTIN 4059192058630
Manufacturer number 4157048
L-Number L40080 2978

Description

Version:

  • With mounting bores for measuring anvils with a shaft Ø 3.5 mm
  • High contrast digit display
  • Stainless spindle is hardened throughout and ground
  • QUICK DRIVE
  • Sliding spindle
  • Ratchet is integrated in the thimble
  • Lacquered steel frame, heat insulated

Description:

Digital micrometer Micromar 40 EWR-V Measuring range 75 - 100 mm
  • For measuring thread flank and gear diameters using interchangeable measuring inserts.
  • Data interface: MarConnect (bidirectional), USB, Digimatic
  • IP protection class: IP 65
  • DIN 863-3
  • Digit increment mm/inch 0.001 / .00005″
Scope of delivery: Instruction manual, battery, case.

Feature:

  • Application: For measuring thread flank and gear wheel diameters using interchangeable measuring inserts.
  • Data interface: USB A
  • Calibration type: Uncalibrated
  • function: TOL (tolerance and warning limit input)
  • function: RESET (zeroing the display)
  • function: ORIGIN (dimensional presetting)
  • function: mm/inch
  • Product group name: Micromar
  • Product group name: Micrometers
  • Data interface: MarConnect (bidirectional)
  • function: LOCK function (keypad lock)
  • IP Protection class: IP 65
  • function: HOLD (measured value storage)
  • Mounting hole: For measuring inserts with shaft Ø 3.5 x 15.5 mm
  • Product name: Digital outside micrometer
  • Data interface: Digimatic
  • function: DATA (data transmission)
  • Battery type: CR 2032 (3V Lithium)
  • function: Bi-directional data interface (external query and input of characteristic values as well as setting of individual function locks via MarCom software)
  • Power supply: Battery, operating time approx. 2 years
  • function: ABS (display can be set to zero without losing the reference to the ORIGIN)
  • Measuring range: 75 - 100 mm
  • Product type: 40 EEA-V
  • Measuring range: 3 - 4″
  • Digit increment mm/inch: 0.001 / .00005″
  • Measuring force (text): 5 - 10
  • Dimension c in mm: 132.5 mm
  • Dimension a in mm: 73 mm
  • Dimension b in mm: 17 mm
  • Digit height: 10 mm
  • Spindle diameter_mm: 6.5 mm
  • Error limit_µm: 5 µm
  • Spindle pitch_mm: 5 mm

Standard:

DIN 863-3

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart