40 EWR-B Digital Micrometer 0-25mm/0-1″ with Data w.c.

Article no.: 4157032KAL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External tube micrometer

Identification numbers & Classifications

Article number 4157032KAL
EAN / GTIN 4059192058715
Manufacturer number 4157032KAL

Description

Description:

Digital micrometer Micromar 40 EWR-B
For measuring grooves, spline shafts, recesses, etc.
IP protection category: IP 65
Data interface: MarConnect (bidirectional), USB, Digimatic
DIN 863-3
Measuring range 0 - 25 mm mm
Resolution mm/inch 0,001 / .00005″
Package contains: setting standard (measuring range of 25-50 mm), battery, test certificate, instruction manual, case

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart