40 EWR-L (17) Dig. Micrometer 25-50 mm ,w. DC

Article no.: 4157021DKS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External tube micrometer

Identification numbers & Classifications

Article number 4157021DKS
EAN / GTIN 4059192058531
Manufacturer number 4157021DKS

Description

Version:

  • High contrast digit display
  • Stainless spindle is hardened throughout and ground
  • Spindle and anvil are carbide-tipped
  • QUICK DRIVE
  • Sliding spindle
  • Ratchet is integrated in the thimble
  • Lacquered steel frame, heat insulated

Description:

Digital Micrometer Micromar 40 EWR-L; Avoiding workpiece damage: The non-rotating spindle has a touching touch, which prevents scratch marks on sensitive and finely machined surfaces Ideal for measuring thin metal foils without twisting and bending them Thread flank measurement by using thread wires: Both wire holders always remain in the engaged position with the non-rotating spindle ; IP protection category: IP 65; Data interface: MarConnect (bidirectional), USB, Digimatic; Factory standard; Measuring range 25 - 50 mm; Resolution mm/inch 0.001 / .00005″; Package contains: battery, instruction manual, setting standard (measuring range of 25-50 mm), case

Feature:

  • Application:
  • Data interface: USB A
  • function: TOL (tolerance and warning limit input)
  • function: RESET (zeroing the display)
  • function: ORIGIN (dimensional presetting)
  • function: mm/inch
  • Calibration type: with Dakks calibration
  • Product group name: Micromar
  • Product group name: Micrometers
  • Data interface: MarConnect (bidirectional)
  • function: LOCK function (keypad lock)
  • IP Protection class: IP 65
  • function: HOLD (measured value storage)
  • Material Measuring surface: Carbide
  • Product name: Digital outside micrometer
  • Data interface: Digimatic
  • function: DATA (in conjunction with data connection cable)
  • Battery type: CR 2032 (3V Lithium)
  • function: Bi-directional data interface (external query and input of characteristic values as well as setting of individual function locks via MarCom software)
  • Power supply: Battery, operating time approx. 2 years
  • function: ABS (display can be set to zero without losing the reference to the ORIGIN)
  • Product type: 40 EWR-L
  • Measuring range: 25 - 50 mm
  • Measuring range: 1 - 2″
  • Digit increment mm/inch: 0.001 / .00005″
  • Measuring force (text): 5 - 10
  • Dimension c in mm: 57 mm
  • Dimension a in mm: 36 mm
  • Dimension b in mm: 11 mm
  • Digit height: 10 mm
  • Spindle diameter_mm: 6.5 mm
  • Spindle pitch_mm: 5 mm
  • Error limit_µm: 2 µm
  • Parallelism deviation in µm: 2 µm
  • Flatness deviation in µm: 0.6 µm

Standard:

Factory standard

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart