40 EWR (17) digi. micrometer 0-25 mm without Data with calibration

Article no.: 4157011KAL
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External tube micrometer

Identification numbers & Classifications

Article number 4157011KAL
EAN / GTIN 4059192058395
Manufacturer number 4157011KAL
L-Number L40080 2931

Description

Version:

  • High contrast digit display
  • Stainless spindle is hardened throughout and ground
  • Spindle and anvil are carbide-tipped
  • Rapid drive
  • Ratchet is integrated in the thimble
  • Lacquered steel frame, heat insulated

Description:

Digital outside micrometer Micromar 40 EWR Measuring range 0 - 25 mm
  • Data interface:
  • IP protection class: IP 65
  • Factory standard
  • Digit increment mm/inch 0.001 / .00005″
Scope of delivery: Operating instructions, battery, setting gauge (from measuring range 25-50 mm), case.

Feature:

  • function: RESET (zeroing the display)
  • function: ORIGIN (dimensional presetting)
  • function: mm/inch
  • Calibration type: with calibration
  • Product group name: Micromar
  • Product group name: Micrometers
  • function: LOCK function (keypad lock)
  • IP Protection class: IP 65
  • function: HOLD (measured value storage)
  • Material Measuring surface: Carbide
  • Product name: Digital outside micrometer
  • Battery type: CR 2032 (3V Lithium)
  • Power supply: Battery, operating time approx. 2 years
  • function: ABS (display can be set to zero without losing the reference to the ORIGIN)
  • Product type: 40 EWR
  • Digit increment mm/inch: 0.001 / .00005″
  • Measuring range: 0 - 25 mm
  • Measuring range: 0 - 1″
  • Measuring force (text): 5 - 10
  • Dimension c in mm: 32 mm
  • Dimension a in mm: 24 mm
  • Digit height: 10 mm
  • Dimension b in mm: 9.5 mm
  • Spindle diameter_mm: 6.5 mm
  • Error limit_µm: 2 µm
  • Spindle pitch_mm: 0.5 mm

Standard:

Factory standard

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart