40 ER (17) digit. micrometer 0-25 mm , cpl., with calibration

Article no.: 4157010KAL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product External tube micrometer

Identification numbers & Classifications

Article number 4157010KAL
EAN / GTIN 4059192058388
Manufacturer number 4157010KAL
L-Number L40080 3016

Description

Version:

  • High contrast digit display
  • Stainless spindle is hardened throughout and ground
  • Spindle and anvil are carbide-tipped
  • Rapid drive
  • Ratchet is integrated in the thimble

Description:

Digital micrometer Micromar 40 ER Measuring range 0 - 25 mm
  • Data interface:
  • IP protection class: IP 40
  • Factory standard
  • Digit increment mm/inch 0.001 / .00005″
Scope of delivery: Operating instructions, battery, case.

Feature:

  • function: RESET (zeroing the display)
  • function: mm/inch
  • Calibration type: with calibration
  • Product group name: Micromar
  • Product group name: Micrometers
  • function: LOCK function (keypad lock)
  • IP Protection class: IP 40
  • function: HOLD (measured value storage)
  • Material Measuring surface: Carbide
  • Product name: Digital outside micrometer
  • Battery type: CR 2032 (3V Lithium)
  • Power supply: Battery, operating time approx. 2 years
  • Product type: 40 Er
  • Digit increment mm/inch: 0.001 / .00005″
  • Measuring range: 0 - 25 mm
  • Measuring range: 0 - 1″
  • Measuring force (text): 5 - 10
  • Dimension c in mm: 32 mm
  • Dimension a in mm: 24 mm
  • Digit height: 10 mm
  • Dimension b in mm: 9.5 mm
  • Spindle diameter_mm: 6.5 mm
  • Error limit_µm: 2 µm
  • Spindle pitch_mm: 0.5 mm

Standard:

Factory standard

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart